1-1/4 x 3/4 in. Copper Eccentric Coupling
1-1/4 x 3/4 in. Copper Eccentric Coupling
Package Quantity Info:
Each: 1 Inner Pack: 10 Case: 100 Pallet: 4800-
-
Shipping Not AvailableNot available at this time
All Sizes
Product Details
Product Details
- Made in USA
- Nonflammable
- Copper is biostatic and inhibits bacterial growth on its surface
- Lightweight, strong and corrosion resistant
Specifications
- ANSI:
- ANSI B16.22, ANSI 61
- ASME:
- ASME B16.22
- Clean Bagged:
- No
- End Connection 1:
- Female Sweat
- End Connection 2:
- Female Sweat
- End Connections:
- Female Sweat
- FM Approved:
- No
- Fitting Size 1:
- 1-1/4 in
- Fitting Size 2:
- 3/4 in
- Fitting Sizes:
- 1-1/4 in x 3/4 in
- Fitting Type:
- Coupling
- IAPMO Listed:
- No
- Material:
- Wrot Copper
- Maximum Temperature:
- 100
- NSF:
- NSF 61
- NSF Certified:
- Yes
- Origin:
- Domestic
- Pressure - Maximum:
- 435 psi
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65warnings.ca.gov
- UL Listed:
- No
- UPC:
- 683264310483