This product requires certification to purchase.

1-1/4 x 3/4 in. IPS x Socket HDPE Reducer

1-1/4 x 3/4 in. IPS x Socket HDPE Reducer

  • Fast #
  • Part #PEIHSRHF
  • Item #2500848
  • Manufacturer Part #PEIHSRHF
3.4 out of 5 Customer Rating

1-1/4 x 3/4 in. IPS x Socket HDPE Reducer

  • Fast #
  • Part #PEIHSRHF
  • Item #2500848
  • Manufacturer Part #PEIHSRHF
3.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

All Sizes


Product Details

Product Details

  • Requires Certification

Specifications

Clean Bagged:
No
End Connection 1:
Socket Fusion
End Connection 2:
Socket Fusion
End Connections:
Socket Fusion
FM Approved:
No
Fitting Size 1:
1-1/4 in
Fitting Size 2:
3/4 in
Fitting Sizes:
1-1/4 in x 3/4 in
Fitting Type:
Reducing
Material:
Plastic
Material Type:
HDPE
NSF Certified:
No