This product requires certification to purchase.

1-1/4 x 3/4 in. NPTF 150# Reducing Galvanized Carbon Steel Hex Bushing

1-1/4 x 3/4 in. NPTF 150# Reducing Galvanized Carbon Steel Hex Bushing

  • Fast #
  • Part #GSHBHF
  • Item #2181546
  • Manufacturer Part #AG.125X075
3.4 out of 5 Customer Rating

1-1/4 x 3/4 in. NPTF 150# Reducing Galvanized Carbon Steel Hex Bushing

  • Fast #
  • Part #GSHBHF
  • Item #2181546
  • Manufacturer Part #AG.125X075
3.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

All Sizes


Product Details

Product Details

  • Made in U.S.A.
  • ISO Certified
  • Rohs Compliant
  • Requires Certification

Documents


Specifications

ASME:
ASME B16.14
ASTM:
ASTM A-108
Clean Bagged:
No
Coating:
Galvanized
End Connection 1:
NPTF
End Connection 2:
NPTF
End Connections:
NPTF
FM Approved:
No
Fitting Size 1:
1-1/4 in
Fitting Size 2:
3/4 in
Fitting Sizes:
1-1/4 in x 3/4 in
Fitting Type:
Reducing
IAPMO Listed:
No
Material:
Carbon Steel
NSF Certified:
No
Origin:
Domestic
Pressure Class:
150#
UL Listed:
No
UPC:
753288002388