This product requires certification to purchase.

1-1/4 x 3/4 in. PVC Schedule 40 Bushing

1-1/4 x 3/4 in. PVC Schedule 40 Bushing

  • Fast #
  • Part #P40SBHF
  • Item #40995
  • Manufacturer Part #437-167
3.8 out of 5 Customer Rating

1-1/4 x 3/4 in. PVC Schedule 40 Bushing

  • Fast #
  • Part #P40SBHF
  • Item #40995
  • Manufacturer Part #437-167
3.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 25 Pallet: 7200
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Available
    20  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Available
    Available for immediate shipment
    Shipping Not Available
    Not available in OH

All Sizes


Product Details

Product Details

  • Xirtec PVC Schedule 40, White Reducer Bushing Spig x Soc
  • Manufacturer may vary by location
  • Note for all Charlotte pipe material: Charlotte pipe and Foundry's pipe and fittings are warranted to conform to ASTM or other applicable product-based standard, not for any particular application
  • Requires Certification

Specifications

ANSI:
ANSI 14, ANSI 61
ASME:
ASME B1.20.1
ASTM:
ASTM D-2466
Application:
Waste, Irrigation, Pharmaceutical, Waterworks
CSA Certified:
CSA B137.3
Clean Bagged:
No
Color Finish Name:
White
End Connection 1:
Flanged
End Connection 2:
FPT
End Connections:
Spigot x Socket Weld
FM Approved:
No
Fitting Size 1:
1-1/4
Fitting Size 2:
3/4
Fitting Sizes:
1-1/4 in x 3/4 in
Fitting Type:
Bushing
Material:
Plastic
Material Type:
PVC
Maximum Temperature:
140
NSF:
NSF 14, NSF 61
NSF Certified:
Yes
Origin:
Domestic
Pressure - Maximum:
235 psi
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65warnings.ca.gov
Schedule Class:
40
UPC:
611942082209