This product requires certification to purchase.

1-1/4 x 3/4 in. Threaded 125# Cast Iron Reducer

1-1/4 x 3/4 in. Threaded 125# Cast Iron Reducer

  • Fast #
  • Part #IBCIRHF
  • Item #2177066
  • Manufacturer Part #IBCIRHF
5 out of 5 Customer Rating

1-1/4 x 3/4 in. Threaded 125# Cast Iron Reducer

  • Fast #
  • Part #IBCIRHF
  • Item #2177066
  • Manufacturer Part #IBCIRHF
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

All Sizes


Product Details

Product Details

  • Requires Certification

Specifications

Coating:
Black
End Connection 1:
Threaded
End Connection 2:
Threaded
End Connections:
Threaded
Fitting Size 1:
1-1/4 in
Fitting Size 2:
3/4 in
Fitting Sizes:
1-1/4 in x 3/4 in
Fitting Type:
Reducer
Material:
Cast Iron
Origin:
Global
Pressure Class:
125#