This product requires certification to purchase.

1-1/4 X 3/8 Galvanized MI HEX Bushing

1-1/4 X 3/8 Galvanized MI HEX Bushing

  • Fast #
  • Part #GBHC
  • Item #11118
  • Manufacturer Part #0319907200
3.3 out of 5 Customer Rating

1-1/4 X 3/8 Galvanized MI HEX Bushing

  • Fast #
  • Part #GBHC
  • Item #11118
  • Manufacturer Part #0319907200
3.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 25 Case: 200 Pallet: 5400
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • Hex bushing manufactured from malleable iron
  • Reduces pipe size within a threaded connection
  • Hex head design for easy wrench installation and removal
  • NPT threads per ASME B1.20.1
  • Meets ASME B16.14 dimensional standards
  • Available in multiple reducing size combinations
  • Consistent dimensional accuracy for reliable connections
  • Suitable for plumbing, mechanical, and fire protection applications
  • Easy installation with standard pipe wrenches
  • Available in black or galvanized finish options
  • Requires Certification

Documents

Dimensions & Measurements
Fitting Size 1
1-1/4 in
Fitting Size 2
1-1/4 in
Fitting Sizes
1-1/4 in
Pressure Class
150#
Characteristics & Features
Coating
Galvanized
Fitting Type
Hex, Bushing
Material
Malleable Iron
Warranty & Product Information
Application
Commercial, Industrial
ASME
ASME B16.4, ASME B1.2.0
NSF
NSF 61
Origin
Domestic
Type
GBHC
UPC
690291360411