This product requires certification to purchase.

1-1/4 x 3/8 in. 304 Stainless Steel Flat Bar

1-1/4 x 3/8 in. 304 Stainless Steel Flat Bar

  • Fast #
  • Part #TG4L00240116
  • Item #7567243
  • Manufacturer Part #G4L00240116
4.1 out of 5 Customer Rating

1-1/4 x 3/8 in. 304 Stainless Steel Flat Bar

  • Fast #
  • Part #TG4L00240116
  • Item #7567243
  • Manufacturer Part #G4L00240116
4.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Requires Certification

Specifications

Length:
12 ft
Material:
Stainless Steel
Material Type:
304
Thickness:
0.375
Width:
1-1/4 in