This product requires certification to purchase.

1-1/4 x 3/8 in. Copper Tee

1-1/4 x 3/8 in. Copper Tee

  • Fast #
  • Part #CTHHC
  • Item #259300
  • Manufacturer Part #9100350
4.8 out of 5 Customer Rating

1-1/4 x 3/8 in. Copper Tee

  • Fast #
  • Part #CTHHC
  • Item #259300
  • Manufacturer Part #9100350
4.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 5 Case: 100 Pallet: 3200
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

All Sizes


Product Details

Product Details

  • Certified to NSF/ANSI 61
  • Dimensional, material, and workmanship of MSS SP-104 or MSS SP-109
  • Material and workmanship ASME/ANSI B16.22
  • Tees provide a branch supply line from a main line
  • Requires Certification

Specifications

ANSI:
ANSI 61, ANSI 372
ASME:
ASME B16.18, ASME B16.22
ASTM:
ASTM B-75
CSA Certified:
CSA B125
Clean Bagged:
No
End Connection 1:
Female Sweat
End Connection 2:
Female Sweat
End Connection 3:
Female Sweat
End Connections:
Female Sweat
FM Approved:
No
Fitting Size 1:
1-1/4 in
Fitting Size 2:
1-1/4 in
Fitting Size 3:
3/8 in
Fitting Sizes:
1-1/4 in x 1-1/4 in x 3/8 in
Fitting Type:
Tee
IAPMO Listed:
No
MSS:
MSS SP-104, MSS SP-109
Material:
Wrot Copper
Material Type:
C12200
NSF:
NSF 61, NSF 372
NSF Certified:
Yes
Origin:
Domestic
Pressure - Maximum:
700 psi
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65warnings.ca.gov
UL Listed:
Yes
UPC:
039923328786
Weight:
0.303 lb