This product requires certification to purchase.

1-1/4 x 3/8 in. Threaded 3000# Forged Steel Reducer

1-1/4 x 3/8 in. Threaded 3000# Forged Steel Reducer

  • Fast #
  • Part #FSTRHC
  • Item #192027
  • Manufacturer Part #5.02081203
4 out of 5 Customer Rating

1-1/4 x 3/8 in. Threaded 3000# Forged Steel Reducer

  • Fast #
  • Part #FSTRHC
  • Item #192027
  • Manufacturer Part #5.02081203
4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

All Sizes


Product Details

  • Requires Certification

Documents

Dimensions & Measurements
End Connection 1
Threaded
End Connection 2
Threaded
End Connections
Threaded
Fitting Size 1
1-1/4 in
Fitting Size 2
3/8 in
Fitting Sizes
1-1/4 in x 3/8 in
Length
2-5/8 in
Pressure Class
3000#
Characteristics & Features
Clean Bagged
No
Fitting Type
Coupling, Reducer
Material
Forged Carbon Steel
Warranty & Product Information
Application
Industrial
ASME
ASME B16.11, ASME B1.20.1
ASTM
ASTM A105
FM Approved
No
IAPMO Listed
No
NSF Certified
No
Origin
Domestic
UL Listed
No