This product requires certification to purchase.

1-1/4 X 3/8 Stainless Steel 316 150# Thread Bushing

1-1/4 X 3/8 Stainless Steel 316 150# Thread Bushing

  • Fast #
  • Part #IS6CTBHC
  • Item #190403
  • Manufacturer Part #IS6CTBHC
5 out of 5 Customer Rating
Brand image

1-1/4 X 3/8 Stainless Steel 316 150# Thread Bushing

  • Fast #
  • Part #IS6CTBHC
  • Item #190403
  • Manufacturer Part #IS6CTBHC
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1 Pallet: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Requires Certification

Specifications

Fitting Size 1:
1-1/4 in
Fitting Size 2:
3/8 in
Fitting Sizes:
1-1/4 in x 3/8 in
Material:
Stainless Steel
Origin:
Global
Proposition 65:
WARNING: Cancer and Reproductive Harm WWW.p65warnings.ca.gov