1-1/4 x 4-5/8 in. Threaded x Flanged 125# Cast Iron Companion Flange
1-1/4 x 4-5/8 in. Threaded x Flanged 125# Cast Iron Companion Flange
Package Quantity Info:
Each: 1 Inner Pack: 5-
Pick Up Not AvailableNot available in 'OH'
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in 'OH'
All Sizes
Product Details
Product Details
- Manufacturer may vary by location
- Coating: Black
- Connection: Threaded
- Flange Type: Companion
- Rating: 125#
- Domestic
Documents
Specifications
- ASME:
- ASME B16.1
- Coating:
- Black
- End Connection 1:
- Threaded
- End Connection 2:
- Flanged
- End Connections:
- Threaded x Flanged
- Fitting Size 1:
- 1-1/4 in
- Fitting Size 2:
- 4-5/8 in
- Fitting Sizes:
- 1-1/4 in x 4-5/8 in
- Fitting Type:
- Flange, Straight
- Flange Type:
- Companion
- Material:
- Cast Iron
- NSF Certified:
- No
- Origin:
- Domestic
- Pressure Class:
- 125#
- UPC:
- 690291021329