This product requires certification to purchase.

1-1/4 x 4 in. NPT Schedule 40 Right and Left Black Nipple

1-1/4 x 4 in. NPT Schedule 40 Right and Left Black Nipple

  • Fast #
  • Part #BRLNHP
  • Item #839865
  • Manufacturer Part #0334532801
3.8 out of 5 Customer Rating

1-1/4 x 4 in. NPT Schedule 40 Right and Left Black Nipple

  • Fast #
  • Part #BRLNHP
  • Item #839865
  • Manufacturer Part #0334532801
3.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 25
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Available Nearby
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

All Sizes


Product Details

Product Details

  • 150 psi @ 72° F
  • 150 psi @ 366° F for steam
  • Requires Certification

Documents


Specifications

ASME:
ASME B1.20.1
ASTM:
ASTM A53
Application:
Residential
Coating:
Black
End Connection 1:
MPT
End Connection 2:
MPT
End Connections:
MPT
FM Approved:
No
Fitting Size 1:
1-1/4 in
Fitting Size 2:
1-1/4 in
Fitting Sizes:
1-1/4 in
Fitting Type:
Welded
IAPMO Listed:
No
Length:
4 in
Material:
Carbon Steel
NSF Certified:
No
Origin:
Domestic
Schedule Class:
40
UL Listed:
No
UPC:
690291055829