1-1/4 x 4 in. Schedule 80 304 Stainless Steel Nipple

You last purchased this on
 

1-1/4 x 4 in. Schedule 80 304 Stainless Steel Nipple

This product requires certification to purchase.
You last purchased this on
 

1-1/4 x 4 in. Schedule 80 304 Stainless Steel Nipple

  • Fast #
  • Part #DS84NHP
  • Item #304863
3.3 out of 5 Customer Rating
This product requires certification to purchase.

Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Frequently Purchased Together

Product Details

  • Requires Certification

Specifications

Fitting Size 1:
1-1/4 in
Fitting Size 2:
1-1/4 in
Fitting Sizes:
1-1/4 in
Fitting Type:
Nipple, Straight
Length:
4 in
Material:
Stainless Steel
Material Type:
304
Origin:
Domestic
Schedule Class:
80