This product requires certification to purchase.

1-1/4 x 48 in. Schedule 40 Black Coated Threaded Carbon Steel Pipe

1-1/4 x 48 in. Schedule 40 Black Coated Threaded Carbon Steel Pipe

  • Fast #
  • Part #BNH48
  • Item #178122
  • Manufacturer Part #101-070810
4 out of 5 Customer Rating

1-1/4 x 48 in. Schedule 40 Black Coated Threaded Carbon Steel Pipe

  • Fast #
  • Part #BNH48
  • Item #178122
  • Manufacturer Part #101-070810
4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 3
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

All Sizes


Product Details

Product Details

  • Material: carbon steel
  • Coating: Black
  • Connection: Threaded
  • Domestic
  • Requires Certification

Specifications

ANSI:
ANSI B1.20.1
ASME:
ASME B1.20.1
ASTM:
ASTM A-53, ASTM A-733
Coating:
Black
End Connection 1:
Threaded
End Connection 2:
Threaded
End Connections:
Threaded
Length:
4 ft
Material:
Carbon Steel
Origin:
Domestic
PipeTubing Size:
1-1/4 in
UPC:
690291350184