This product requires certification to purchase.

1-1/4 X 6 22 Gauge Tailpiece TUBE Polished Chrome

1-1/4 X 6 22 Gauge Tailpiece TUBE Polished Chrome

  • Fast #
  • Part #KEE161PC
  • Item #1021064
  • Manufacturer Part #161PC
5 out of 5 Customer Rating
Brand image

1-1/4 X 6 22 Gauge Tailpiece TUBE Polished Chrome

  • Fast #
  • Part #KEE161PC
  • Item #1021064
  • Manufacturer Part #161PC
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 24 Pallet: 480
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Inlet 1 1/4 in
  • Requires Certification

Specifications

Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Fitting Size 1:
1-1/2 in
Fitting Size 2:
1-1/2 in
Fitting Sizes:
1-1/2 in
Gauge (metal):
22 ga
Length:
6 in
UPC:
046224921004