1-1/4 X 60 Black Ready CUT Pipe Threaded Both Ends
1-1/4 X 60 Black Ready CUT Pipe Threaded Both Ends
Package Quantity Info:
Each: 1 Case: 3-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- 150 psi @ 72° F
- 150 psi @ 366° F for steam
Documents
Specifications
- ASME:
- ASME B1.20.1
- ASTM:
- ASTM A-53, ASTM A-733
- Coating:
- Black
- End Connection 1:
- Threaded
- End Connection 2:
- Threaded
- End Connections:
- Threaded
- Fitting Type:
- Straight
- Length:
- 60 in
- Material:
- Carbon Steel
- Origin:
- Domestic
- Schedule Class:
- Standard
- UPC:
- 690291350191