1-1/4 x 60 in. Threaded Schedule 40 Black Global Carbon Steel Pipe
1-1/4 x 60 in. Threaded Schedule 40 Black Global Carbon Steel Pipe
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 3 Pallet: 210-
-
Shipping AvailableAvailable for immediate shipment
All Sizes
Product Details
Product Details
- Manufacturer may vary by location
- Material: carbon steel
- Coating: Black
- Connection: Threaded
- Import
Documents
Specifications
- ASME:
- ASME B1.20.1
- ASTM:
- ASTM A-53, ASTM A-53M, ASTM A-733
- Application:
- Residential
- Coating:
- Black
- End Connection 1:
- Threaded
- End Connection 2:
- Threaded
- End Connections:
- Threaded
- Length:
- 60 in
- Material:
- Carbon Steel
- Origin:
- Global
- Pipe Wall Type:
- Welded
- PipeTubing Size:
- 1-1/4 in
- Schedule Class:
- 40