This product requires certification to purchase.

1-1/4 x Close S80 304L Stainless Steel Seamless Nipple Threaded Both Ends

1-1/4 x Close S80 304L Stainless Steel Seamless Nipple Threaded Both Ends

  • Fast #
  • Part #DS84SNHCL
  • Item #2909283
  • Manufacturer Part #4520-001
4 out of 5 Customer Rating

1-1/4 x Close S80 304L Stainless Steel Seamless Nipple Threaded Both Ends

  • Fast #
  • Part #DS84SNHCL
  • Item #2909283
  • Manufacturer Part #4520-001
4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 10
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

All Sizes


Product Details

  • Requires Certification

Documents

Dimensions & Measurements
End Connection 1
MPT
End Connection 2
MPT
End Connections
MPT
Fitting Size 1
1-1/4 in
Fitting Size 2
1-1/4 in
Fitting Sizes
1-1/4 in
Length
1-5/8 in
Characteristics & Features
Clean Bagged
No
Fitting Type
Seamless, Close
Material
Stainless Steel
Material Type
304L
Proposition 65
WARNING: Cancer and Reproductive Harm WWW.p65warnings.ca.gov
Schedule Class
80
Warranty & Product Information
ASTM
ASTM A312, ASTM A733
NSF Certified
Yes
Origin
Domestic
UPC
671404034917