This product requires certification to purchase.

1-1/4X3/8 Galvanized Malleable Iron 150# Reducer Coupling

1-1/4X3/8 Galvanized Malleable Iron 150# Reducer Coupling

  • Fast #
  • Part #IGRCHC
  • Item #1115108
  • Manufacturer Part #MN-MGCPR0602
5 out of 5 Customer Rating

1-1/4X3/8 Galvanized Malleable Iron 150# Reducer Coupling

  • Fast #
  • Part #IGRCHC
  • Item #1115108
  • Manufacturer Part #MN-MGCPR0602
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 25 Case: 75
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in 'OH'
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in 'OH'

All Sizes


Product Details

Product Details

  • Requires Certification

Documents


Specifications

Coating:
Galvanized
End Connection 1:
FPT
End Connection 2:
FPT
End Connections:
FPT
Fitting Size 1:
1-1/4
Fitting Size 2:
3/8
Fitting Sizes:
1-1/4 in x 3/8 in
Fitting Type:
Coupling, Reducing
Material:
Malleable Iron
Origin:
Global
Pressure Class:
150#
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
UPC:
082647078154