1-1/4X500 IPS SDR9 HDPE Pipe
1-1/4X500 IPS SDR9 HDPE Pipe
Package Quantity Info:
Foot: 1Product Details
Product Details
Specifications
- Length:
- 100 ft
- Material:
- Plastic
- Material Type:
- HDPE
- PipeTubing Size:
- 1-1/4 in
- Schedule Class:
- SDR 9
- Type:
- PEI9AH500