1-1/8 in. Black Stainless Steel Hex Nut
1-1/8 in. Black Stainless Steel Hex Nut
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- ASTM:
- ASTM A-194 Grade 2H
- Coating:
- Black
- Diameter - Inside 1:
- 1-1/8 in
- Drive Type:
- Hex
- Grade:
- 2H
- Material:
- Stainless Steel
- Product Type:
- Hex Nut
- Size:
- 1-1/8 in