1-1/8 in. Black Steel Plain Washer
1-1/8 in. Black Steel Plain Washer
Package Quantity Info:
Each: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Specifications
- Coating:
- Black
- Diameter - Inside 1:
- 1-1/8 in
- Material:
- Steel
- Product Type:
- Flat Washer
- Shape:
- Flat