1-1/8 in. Galvanized Hex Nut
1-1/8 in. Galvanized Hex Nut
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Specifications
- Application:
- Fasteners
- Coating:
- Galvanized
- Diameter - Inside 1:
- 1-1/8 in
- Drive Type:
- Hex
- Product Type:
- Heavy Hex Nut
- Size:
- 1-1/8 in