1-1/8 in. Self Adhesive Edge Door Guard in Polished Brass 5 Pack
1-1/8 in. Self Adhesive Edge Door Guard in Polished Brass 5 Pack
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 10-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Eliminates marring of door
- Self adhesive
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- Color Finish Category:
- Brass Tones
- Color Finish Name:
- Polished Brass
- Height:
- 1-1/8
- Material:
- Steel
- Package Quantity:
- Pack of 5
- Product Type:
- Door Guard
- Smart Home Enabled:
- No
- UL Listed:
- No
- UPC:
- 635148063404
- Weight:
- 0.105