1-1/8 x 11 in. Alloy Steel Grade B7 Stud and Double Hex Nut
1-1/8 x 11 in. Alloy Steel Grade B7 Stud and Double Hex Nut
Package Quantity Info:
Each: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
Specifications
- ASME:
- ASME B16.5
- ASTM:
- ASTM A-193 Grade B7
- Clean Bagged:
- No
- Drive Type:
- Hex
- Grade:
- B7
- Length:
- 11
- Material:
- Alloy Steel
- Product Type:
- Double Hex Nut, Stud Bolt Kit
- Size:
- 1-1/8 in