1-1/8 x 5 in. Stainless Steel Hex Head Screw
1-1/8 x 5 in. Stainless Steel Hex Head Screw
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Specifications
- Diameter:
- 1-1/8 in
- Length:
- 5 in
- Material:
- Stainless Steel
- Product Type:
- Hex Head Bolt
- Screw Head:
- Hex Head