This product requires certification to purchase.

1-1/8 x 6 in. Alloy Steel and Carbon Steel Stud and Double Hex Nut

1-1/8 x 6 in. Alloy Steel and Carbon Steel Stud and Double Hex Nut

  • Fast #
  • Part #BA193B7SBWN118U
  • Item #1342193
  • Manufacturer Part #BA193B7SBWN118U
5 out of 5 Customer Rating

1-1/8 x 6 in. Alloy Steel and Carbon Steel Stud and Double Hex Nut

  • Fast #
  • Part #BA193B7SBWN118U
  • Item #1342193
  • Manufacturer Part #BA193B7SBWN118U
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time
Looking for compatible parts?

Product Details

Product Details

  • Made in the USA
  • Nominal 6" type K tubing brazed into the solder end cup
  • Also available cleaned for oxygen service
  • Requires Certification

Specifications

ASTM:
ASTM A-193 Grade B7, ASTM A-194 Grade 2H
Color Finish Category:
Blacks
Color Finish Name:
Black
Drive Type:
Hex
Grade:
B7;2H
Length:
6 in
Material:
Alloy Steel, Carbon Steel, Stainless Steel
Product Type:
Stud Bolt Kit, Double Hex Nut
Size:
1-1/8 in