This product requires certification to purchase.

72 x 1-1/8 in. Handle (Case of 12)

Golden Star

72 x 1-1/8 in. Handle (Case of 12)

  • Fast #
  • Part #GTMM72
  • Item #10133746
  • Manufacturer Part #TMM72
5 out of 5 Customer Rating
Brand image
Golden Star

72 x 1-1/8 in. Handle (Case of 12)

  • Fast #
  • Part #GTMM72
  • Item #10133746
  • Manufacturer Part #TMM72
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 12
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Lightweight structure provides easy maneuvering on flat surfaces
  • Ergonomic design alleviates the strain of mopping
  • End caps protect walls and furniture
  • 360° swivel offers a full range of motion
  • Telescoping handle accommodates various heights and numerous tasks
  • Requires Certification

Documents


Specifications

Length:
72 in
Material:
Aluminum
Width:
1-1/8 in