This product requires certification to purchase.

1-1/2 in. PVC Schedule 40 Union with Buna O-Ring

1-1/2 in. PVC Schedule 40 Union with Buna O-Ring

  • Fast #
  • Part #P40SUBJ
  • Item #2971093
  • Manufacturer Part #035904
4.8 out of 5 Customer Rating

1-1/2 in. PVC Schedule 40 Union with Buna O-Ring

  • Fast #
  • Part #P40SUBJ
  • Item #2971093
  • Manufacturer Part #035904
4.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 15 Pallet: 960
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Available
    13  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Available
    Available for immediate shipment
    Shipping Not Available
    Not available in OH

All Sizes


Product Details

Product Details

  • Xirtec PVC Schedule 40, White Union Soc x Soc Buna O-Ring Seal
  • Manufacturer may vary by location
  • Buna O-ring seal for PVC pipe
  • Requires Certification

Specifications

ANSI:
ANSI B1.20.1
ASTM:
ASTM D-1785, ASTM D-2466
Application:
Chemical Processing, Irrigation, Pharmaceutical, Wastewater, Waterworks, Residential
CSA Certified:
CSA B137.3
Clean Bagged:
No
Color Finish Name:
White
End Connection 1:
Socket Weld
End Connection 2:
Socket Weld
End Connections:
Socket Weld
FM Approved:
No
Fitting Size 1:
1-1/2
Fitting Size 2:
1-1/2
Fitting Sizes:
1-1/2 in
Fitting Type:
Union
IAPMO Listed:
No
Material:
Plastic
Material Type:
PVC
Maximum Temperature:
200
NSF:
NSF 14, NSF 61
NSF Certified:
Yes
Origin:
Domestic
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65warnings.ca.gov
Schedule Class:
40
UPC:
622454359048