This product requires certification to purchase.

1-1/2 in. 1-1/4 in. 150# Galv MI Thrd Street 45 Elbow Galvanized Malleable Iron Threaded

1-1/2 in. 1-1/4 in. 150# Galv MI Thrd Street 45 Elbow Galvanized Malleable Iron Threaded

  • Fast #
  • Part #GS4J
  • Item #20606
5 out of 5 Customer Rating

1-1/2 in. 1-1/4 in. 150# Galv MI Thrd Street 45 Elbow Galvanized Malleable Iron Threaded

  • Fast #
  • Part #GS4J
  • Item #20606
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 15 Case: 30 Pallet: 1080
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Fort Worth, TX
  • Shipping Available
    Available for immediate shipment

All Sizes


Product Details

Product Details

  • Manufacturer may vary by location
  • Material: Malleable Iron
  • Coating: Galvanized
  • Elbow Type: Street
  • Rating: 150#
  • Threaded
  • Domestic
  • Requires Certification

Specifications

ASME:
ASME B16.3, ASME B16.39
Coating:
Galvanized
Elbow Degree:
45°
End Connection 1:
Threaded
End Connection 2:
NPS
End Connections:
Threaded x NPS
Fitting Size 1:
1-1/2 in
Fitting Size 2:
1-1/2 in
Fitting Sizes:
1-1/2 in
Fitting Type:
Straight, Street
Material:
Malleable Iron
Origin:
Domestic
Pressure Class:
150#