1-1/2 in. 304 Stainless Steel Clamp x Butt Weld Long Ferrule #7
Figure 14WLMP 1-1/2 in. 304 Stainless Steel Clamp x Butt Weld Long Ferrule #7
Package Quantity Info:
Each: 1-
-
Shipping Not AvailableNot available at this time
All Sizes
Product Details
Product Details
Documents
Specifications
- ASTM:
- ASTM A-270
- Clean Bagged:
- No
- Collection:
- Figure 14WLMP
- FM Approved:
- No
- Fits Pipe Size:
- 1-1/2 in
- Fitting Type:
- Ferrule, Long, Sanitary
- IAPMO Listed:
- No
- Material:
- Stainless Steel
- Material Type:
- 304
- NSF Certified:
- No
- Origin:
- Global
- UL Listed:
- No
- Weight:
- 0.22 lb