This product requires certification to purchase.

1-1/2 in. Copper 90° Street Elbow (Clean & Bagged, 1-5/8 in. OD)

1-1/2 in. Copper 90° Street Elbow (Clean & Bagged, 1-5/8 in. OD)

  • Fast #
  • Part #CBCS9J
  • Item #440225
  • Manufacturer Part #10231422
5 out of 5 Customer Rating

1-1/2 in. Copper 90° Street Elbow (Clean & Bagged, 1-5/8 in. OD)

  • Fast #
  • Part #CBCS9J
  • Item #440225
  • Manufacturer Part #10231422
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 10 Pallet: 1260
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Available
    Available for immediate shipment
    Shipping Not Available
    Not available in OH

All Sizes


Product Details

Product Details

  • Dezincification resistant
  • The 45-degree elbow features a solder cup and male solder end
  • In addition to its inherent qualities of beauty, durability and low maintenance
  • The fitting provides a means of changing the pipe line direction by 45 degrees
  • ISO 9001 certified
  • Requires Certification

Specifications

ANSI:
ANSI 61, ANSI 372
ASME:
ASME B16.18, ASME B16.22
ASTM:
ASTM B-75
Clean Bagged:
Yes
Elbow Degree:
90
End Connection 1:
Male Sweat
End Connection 2:
Female Sweat
End Connections:
Male Sweat x Female Sweat
FM Approved:
No
Fitting Size 1:
1-1/2
Fitting Size 2:
1-1/2
Fitting Sizes:
1-1/2 in
Fitting Type:
Elbow
IAPMO Listed:
No
Material:
Wrot Copper
NSF:
NSF 61, NSF 372
NSF Certified:
Yes
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65warnings.ca.gov
UL Listed:
No
UPC:
039923303561