1-1/2 in. Copper x FNPT Cast Bronze Union

Part #CCFULFJ  |  Item #3919327  |  Manufacturer Part #B25905L

$277.25 EACH
(Pricing is for 1-1/2 in)
View All Sizes
Quantity

Added to your cart. View Cart

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store
All Sizes
Sizes
Price
Qty
Actions
  • 3/4 in

    Part #CCFULFF | Item #3919322 | Mfr. Part #BF5875L

    Call for Pricing
    Call for Pricing
    Call us for price
    $67.71 /EACH

    Added to your cart. View Cart
  • 1 in

    Part #CCFULFG | Item #3919323 | Mfr. Part #BF5885L

    Call for Pricing
    Call for Pricing
    Call us for price
    $117.58 /EACH

    Added to your cart. View Cart
  • 1-1/4 in

    Part #CCFULFH | Item #3919325 | Mfr. Part #B25895L

    Call for Pricing
    Call for Pricing
    Call us for price
    $218.75 /EACH

    Added to your cart. View Cart
  • 1-1/2 in

    Part #CCFULFJ | Item #3919327 | Mfr. Part #B25905L

    Call for Pricing
    Call for Pricing
    Call us for price
    $277.25 /EACH

    Added to your cart. View Cart
  • 2 in

    Part #CCFULFK | Item #3919328 | Mfr. Part #B25915L

    Call for Pricing
    Call for Pricing
    Call us for price
    $467.50 /EACH

    Added to your cart. View Cart

Product Details

  • Dezincification resistant
  • Cast Copper
  • End connections: Sweat X Female

Lead Law Compliant

Documents

Specifications

ANSI Specifications: [ANSI 372, ANSI 61]

ASME Specifications: ASME B16.18

ASTM Specifications: ASTM B-584

Application: Plumbing

Clean Bagged: No

End Connection 1: Copper

End Connection 2: FNPT

End Connections: Copper x FNPT

FM Approved: No

Fitting Size 1: 1-1/2 in

Fitting Size 2: 1-1/2 in

Fitting Sizes: 1-1/2 in

Fitting Type: Straight

IAPMO Listed: No

ISO Specifications: ISO 9001

Lead Law Compliant: Yes

Material: Cast Copper

NSF Certified: Yes

NSF Specifications: [NSF 372, NSF 61]

Type: CCFULFJ

UL Listed: No