1-1/2 in. Female Sweat x FPT Bronze 90° Elbow
1-1/2 in. Female Sweat x FPT Bronze 90° Elbow
Package Quantity Info:
Each: 1 Inner Pack: 5 Case: 50 Pallet: 1200All Sizes
Product Details
Product Details
- Cast Copper
- End connections: Sweat X Female
- Dezincification resistant
-
Lead Law Compliant
Documents
Specifications
- ASME:
- ASME B16.18
- Clean Bagged:
- No
- Elbow Degree:
- 90
- End Connection 1:
- Female Sweat
- End Connection 2:
- FPT
- End Connections:
- Sweat x FNPT
- Fitting Size 1:
- 1-1/2
- Fitting Size 2:
- 1-1/2
- Fitting Sizes:
- 1-1/2 in
- Fitting Type:
- Elbow
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Material:
- Cast Bronze
- NSF Certified:
- Yes
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65warnings.ca.gov
- UPC:
- 039923338150