This product requires certification to purchase.

1-1/2 in. FNPT 304 Stainless Steel Cap

1-1/2 in. FNPT 304 Stainless Steel Cap

  • Fast #
  • Part #IS4CTCAPSP114J
  • Item #1289533
  • Manufacturer Part #IS4CTCAPSP114
4.8 out of 5 Customer Rating
Brand image

1-1/2 in. FNPT 304 Stainless Steel Cap

  • Fast #
  • Part #IS4CTCAPSP114J
  • Item #1289533
  • Manufacturer Part #IS4CTCAPSP114
4.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 10 Case: 60 Pallet: 2167
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Available Nearby
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

All Sizes


Product Details

Product Details

  • Requires Certification

Documents


Specifications

ASME:
ASME B1.20.1
ASTM:
ASTM A-351 Grade CF8
Application:
Residential
Clean Bagged:
No
End Connection 1:
FNPT
End Connections:
FNPT
FM Approved:
No
Fitting Size 1:
1-1/2 in
Fitting Sizes:
1-1/2 in
Fitting Type:
Cap
IAPMO Listed:
No
MSS:
MSS SP-114
Material:
Stainless Steel
Material Type:
304
NSF Certified:
No
Origin:
Global
Proposition 65:
WARNING: Cancer and Reproductive Harm WWW.p65warnings.ca.gov
UL Listed:
No