1-1/2 in. FNPT Brass Companion Flange

Part #IBRLFTFJ  |  Item #4264184  |  Manufacturer Part #XNL235-24

$180.06 EACH
View All Sizes
Packaging Info:
  • Quantity Per 
  • Each: 1
  • Inner pack: 1
  • Case: 5
Quantity

Added to your cart. View Cart

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store
All Sizes
Sizes
Price
Qty
Actions
  • 1/2 in

    Part #IBRLFTFD | Mfr. Part #XNL235-08

    Call for Pricing
    Call for Pricing
    Call us for price
    $44.84 /EACH

    Added to your cart. View Cart
  • 3/4 in

    Part #IBRLFTFF | Mfr. Part #XNL235-12

    Call for Pricing
    Call for Pricing
    Call us for price
    $60.00 /EACH

    Added to your cart. View Cart
  • 1 in

    Part #IBRLFTFG | Mfr. Part #XNL235-16

    Call for Pricing
    Call for Pricing
    Call us for price
    $110.20 /EACH

    Added to your cart. View Cart
  • 1-1/4 in

    Part #IBRLFTFH | Mfr. Part #XNL235-20

    Call for Pricing
    Call for Pricing
    Call us for price
    $157.28 /EACH

    Added to your cart. View Cart
  • 1-1/2 in

    Part #IBRLFTFJ | Mfr. Part #XNL235-24

    Call for Pricing
    Call for Pricing
    Call us for price
    $180.06 /EACH

    Added to your cart. View Cart
  • 2 in

    Part #IBRLFTFK | Mfr. Part #XNL235-32

    Call for Pricing
    Call for Pricing
    Call us for price
    $276.89 /EACH

    Added to your cart. View Cart
  • 2-1/2 in

    Part #IBRLFTFL | Mfr. Part #IBRLFTFL

    Call for Pricing
    Call for Pricing
    Call us for price
    $403.59 /EACH

    Added to your cart. View Cart
  • 3 in

    Part #IBRLFTFM | Mfr. Part #XNL235-48

    Call for Pricing
    Call for Pricing
    Call us for price
    $498.71 /EACH

    Added to your cart. View Cart
  • 4 in

    Part #IBRLFTFP | Mfr. Part #XNL235-64

    Call for Pricing
    Call for Pricing
    Call us for price
    $753.19 /EACH

    Added to your cart. View Cart

Product Details

  • Manufacturer may vary by location
  • Higher corrosion resistance than steel
  • Connects to other bolted flanges or flat surfaces
  • Flange Type: Companion
  • Rating 150#
  • Import

Lead Law Compliant

Documents

Specifications

ANSI Specifications: ANSI B-1.20.1, ANSI B-16.15

Clean Bagged: No

End Connection 1: FNPT

End Connection 2: FNPT

End Connections: FNPT

Fitting Size 1: 1-1/2 in

Fitting Size 2: 1-1/2 in

Fitting Sizes: 1-1/2 in

Fitting Type: Flange, Straight

Flange Type: Companion

Height: 22/25 in

Lead Law Compliant: Yes

Material: Brass

Origin: Global

Pressure Class: 150#

Thickness: 11/25 in

Type: IBRLFTFJ

Width: 5 in