1-1/2 in. Hot Dip Nail
1-1/2 in. Hot Dip Nail
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Documents
Specifications
- Color Finish Name:
- Grey
- Gauge (metal):
- 9 ga
- Length:
- 1-1/2 in
- Material:
- Steel
- Product Type:
- Nail
- Screw Head:
- Round Head
- Shank Style:
- Round