1-1/2 in. Plastic Standard Port Union Socket Weld 235# Ball Valve

You last purchased this on
 

1-1/2 in. Plastic Standard Port Union Socket Weld 235# Ball Valve

This product requires certification to purchase.
You last purchased this on
 

1-1/2 in. Plastic Standard Port Union Socket Weld 235# Ball Valve

  • Fast #
  • Part #S3629015C
  • Item #2190645
  • Manufacturer Part #3629-015C
3.4 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Requires Certification

Documents


Specifications

ASTM:
ASTM D-1784 Class 12454, ASTM D-1784 Class 23447, ASTM F-1970
Clean Bagged:
No
Color Finish Name:
Grey
End Connection 1:
Union FPT
End Connection 2:
Union Socket Weld
End Connections:
Union FPT x Union Socket Weld
FM Approved:
No
Handle Length (in):
3-7/8 in
Handle Material:
Polypropylene
IAPMO Listed -:
No
Length:
6-1/4 in
Material:
Plastic
Material Type:
CPVC, Polypropylene, PTFE
Maximum Temperature:
200
NSF Certified:
Yes
Origin:
Domestic
Pressure Class:
235#
Recommended Valve Application:
Potable Water
Schedule Class:
80
UL Listed:
No
Valve Body Material:
CPVC
Valve Body Style:
3-way
Valve Operator:
T-Handle
Valve Port Opening:
Standard Port
Valve Seat Material:
PTFE
Valve Size:
1-1/2 in
Valve Type:
Ball Valve
Weight:
1.9 lb