1-1/2 in. Press Copper Tee

Part #MPF04084  |  Item #7342215  |  Manufacturer Part #PF 04084

$47.11 EACH
View All Sizes
Packaging Info:
  • Quantity Per 
  • Each: 1
  • Inner pack: 1
  • Case: 25
  • Pallet: 900
Quantity

Added to your cart. View Cart

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store
All Sizes
Sizes
Price
Qty
Actions
  • 1/2 in

    Part #MPF04006 | Mfr. Part #PF 04006

    Call for Pricing
    Call for Pricing
    Call us for price
    $4.47 /EACH

    Added to your cart. View Cart
  • 3/4 in

    Part #MPF04031 | Mfr. Part #PF 04031

    Call for Pricing
    Call for Pricing
    Call us for price
    $7.84 /EACH

    Added to your cart. View Cart
  • 1 in

    Part #MPF04048 | Mfr. Part #PF 04048

    Call for Pricing
    Call for Pricing
    Call us for price
    $14.37 /EACH

    Added to your cart. View Cart
  • 1-1/4 in

    Part #MPF04068 | Mfr. Part #PF 04068

    Call for Pricing
    Call for Pricing
    Call us for price
    $24.75 /EACH

    Added to your cart. View Cart
  • 1-1/2 in

    Part #MPF04084 | Mfr. Part #PF 04084

    Call for Pricing
    Call for Pricing
    Call us for price
    $47.11 /EACH

    Added to your cart. View Cart
  • 2 in

    Part #MPF40102 | Mfr. Part #PF 40102

    Call for Pricing
    Call for Pricing
    Call us for price
    $58.22 /EACH

    Added to your cart. View Cart
  • 2-1/2 in

    Part #MPF40123 | Mfr. Part #PF 40123

    Call for Pricing
    Call for Pricing
    Call us for price
    $181.78 /EACH

    Added to your cart. View Cart

Frequently Purchased Together

+
+
+
+
$0

Product Details

  • For use in plumbing or mechanical applications in above and below ground applications as allowed by local code
  • Operating pressure: 200 psi
  • Operating temperature range: -20° F to 250° F
  • Provides reliable 360° leak detection for 1/2" to 2" fittings, regardless of orientation
  • Anti-creep protection during installation and service
  • Fast and easy to use
  • Environmentally friendly system
  • Compatible with most common pressing tools and jaws in the market
  • Includes a 50-year limited warranty against defects in material and workmanship

Lead Law Compliant

Documents

Specifications

ANSI Specifications: ANSI 372, ANSI 61, ANSI 61 Annex G

ASME Specifications: ASME B16.51

ASTM Specifications: ASTM B-88

Application: Chilled Water, Compressed Air, Hydronic Heating, Low Pressure Steam, Potable Water

CSA Certified: CSA TIL MSE-13

Clean Bagged: No

End Connection 1: Press

End Connection 2: Press

End Connection 3: Press

End Connections: Press x Press x Press

FM Approved: No

Fire Suppression System Rated: No

Fitting Size 1: 1-1/2 in

Fitting Size 2: 1-1/2 in

Fitting Size 3: 1-1/2 in

Fitting Sizes: 1-1/2 in

Fitting Type: Straight

Height: 3-14/25 in

IAPMO Listed: Yes

Lead Law Compliant: Yes

Length: 5-1/25 in

Material: Copper

Maximum Pressure: 200 psi

Maximum Temperature: 250

Minimum Temperature: -20

NSF Certified: Yes

NSF Specifications: NSF 372, NSF 61

Type: MPF04084

UL Listed: No

Weight: 1.22

Width: 2-9/100 in