1-1/2 in. Press x FNPT Copper Adapter

Part #MPF01279  |  Item #7342172  |  Manufacturer Part #PF 01279

$40.57 EACH
View All Sizes
Packaging Info:
  • Quantity Per 
  • Each: 1
  • Inner pack: 1
  • Case: 55
  • Pallet: 1980
Quantity

Added to your cart. View Cart

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store
All Sizes
Sizes
Price
Qty
Actions
  • 1/2 in

    Part #MPF01231 | Mfr. Part #PF 01231

    Call for Pricing
    Call for Pricing
    Call us for price
    $4.23 /EACH

    Added to your cart. View Cart
  • 3/4 in

    Part #MPF01246 | Mfr. Part #PF 01246

    Call for Pricing
    Call for Pricing
    Call us for price
    $6.60 /EACH

    Added to your cart. View Cart
  • 1 in

    Part #MPF01263 | Mfr. Part #PF 01263

    Call for Pricing
    Call for Pricing
    Call us for price
    $12.62 /EACH

    Added to your cart. View Cart
  • 1-1/4 in

    Part #MPF01271 | Mfr. Part #PF 01271

    Call for Pricing
    Call for Pricing
    Call us for price
    $28.97 /EACH

    Added to your cart. View Cart
  • 1-1/2 in

    Part #MPF01279 | Mfr. Part #PF 01279

    Call for Pricing
    Call for Pricing
    Call us for price
    $40.57 /EACH

    Added to your cart. View Cart
  • 2 in

    Part #MPF01287 | Mfr. Part #PF 01287

    Call for Pricing
    Call for Pricing
    Call us for price
    $67.55 /EACH

    Added to your cart. View Cart
  • 2-1/2 in

    Part #MPF01296 | Mfr. Part #PF 01296

    Call for Pricing
    Call for Pricing
    Call us for price
    $166.10 /EACH

    Added to your cart. View Cart
  • 3 in

    Part #MPF01297 | Mfr. Part #PF 01297

    Call for Pricing
    Call for Pricing
    Call us for price
    $272.03 /EACH

    Added to your cart. View Cart

Frequently Purchased Together

+
+
+
+
$0

Product Details

  • StreamlinePRS™ mechanical press copper fittings are for use in plumbing or mechanical applications in sizes from 1/2in - 4in.
  • Designed to join ASTM B88 (Types K, L, M) hard-drawn copper tube (1/2in to 4in) and soft copper tube (1/2in to 1-1/4in).
  • Operating pressure: 300 psi
  • Operating temperature range: -20° F to 250° F
  • SURE PRS™ Seal Technology - 360° leak detection helps identify un-pressed connections.
  • Anti-creep protection during installation and service
  • Environmentally friendly system
  • Compatible with most common pressing tools and jaws in the market
  • Includes a 50-year limited warranty against defects in material and workmanship

Lead Law Compliant

Documents

Specifications

ANSI Specifications: ANSI 372, ANSI 61

ASME Specifications: ASME B16.51

ASTM Specifications: ASTM B-88 Type K, ASTM B-88 Type L, ASTM B-88 Type M

Application: Mechanical Joint, Plumbing

CSA Certified: CSA TIL MSE 13

Clean Bagged: No

End Connection 1: Press

End Connection 2: FPT

End Connections: Press x FPT

FM Approved: No

Fire Suppression System Rated: No

Fitting Size 1: 1-1/2 in

Fitting Size 2: 1-1/2 in

Fitting Sizes: 1-1/2 in

Fitting Type: Adapter, Straight

Height: 1-73/100 in

High Pressure: 200

IAPMO Listed: Yes

Lead Law Compliant: Yes

Length: 2-43/100 in

Material: Copper, Rubber

Material Type: EPDM

Maximum Pressure: 300 psi

Maximum Temperature: 250

NSF Certified: Yes

NSF Specifications: NSF 372, NSF 61

Origin: Global

Temperature Range: -20 to 250 Deg F

UL Listed: No

Weight: 0.53