1-1/2 in. Stainless Steel Hex Head Bolt
1-1/2 in. Stainless Steel Hex Head Bolt
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Specifications
- ASTM:
- ASTM A-307
- Coating:
- Zinc
- Length:
- 1-1/2 in
- Material:
- Stainless Steel
- Screw Head:
- Hex Head
- Width:
- 1/2 in