1-1/2 in. Copper Female Adapter (Clean & Bagged, 1-5/8 in. OD)
1-1/2 in. Copper Female Adapter (Clean & Bagged, 1-5/8 in. OD)
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 5 Pallet: 240-
Pick Up Not AvailableNot available in CA
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in CA
All Sizes
Product Details
Product Details
- Dezincification resistant
- The female adapter features a solder cup and female NPT thread
- These fittings provide a means for adapting a solder connection to a threaded connection.
- CB Cleaned and Bagged for Oxygen Service (Medical Gas)
Specifications
- ANSI:
- ANSI B16.22
- ASME:
- ASME B16.22
- ASTM:
- ASTM B-75
- Clean Bagged:
- Yes
- Diameter - Outside:
- 1-5/8 in
- End Connection 1:
- Female Sweat
- End Connection 2:
- FPT
- End Connections:
- Female Sweat x FPT
- Fitting Size 1:
- 1-1/2
- Fitting Size 2:
- 1-1/2
- Fitting Sizes:
- 1-1/2 in
- Fitting Type:
- Female Adapter
- Length:
- 2-11/50
- Material:
- Wrot Copper
- Material Type:
- C12200
- NSF:
- NSF 61 Annex G
- NSF Certified:
- Yes
- Origin:
- Domestic
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65warnings.ca.gov
- UPC:
- 039923302434