This product requires certification to purchase.

1-1/2 in. 316 Stainless Steel Clamp End Narrow Strainer Outlet

Steel & O’Brien

1-1/2 in. 316 Stainless Steel Clamp End Narrow Strainer Outlet

  • Fast #
  • Part #SKEJ01500316
  • Item #10173283
  • Manufacturer Part #KEJ01500-316
5 out of 5 Customer Rating
Brand image
Steel & O’Brien

1-1/2 in. 316 Stainless Steel Clamp End Narrow Strainer Outlet

  • Fast #
  • Part #SKEJ01500316
  • Item #10173283
  • Manufacturer Part #KEJ01500-316
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • TC NARROW STRAINER OUTLET - 1-1/2", Part of Inline Strainer/Filter assembly to create a tri-clamp interface. Designed to create a leak-proof connection to tubing or other fittings when combined with a gasket and clamp., Material Test Reports Supplied
  • TC NARROW STRAINER OUTLET
  • Remove particulates from sanitary process lines with the straight-line strainer.
  • Steel & O'Brien is an ISO 9001 Certified Company, an international standard for quality management systems
  • Requires Certification

Specifications

End Connection 1:
Clamp
End Connection 2:
Clamp
End Connections:
Clamp
Fitting Size 1:
1-1/2 in
Fitting Sizes:
1-1/2 in x 3 in
GSA Approved:
No
Material:
Stainless Steel
Material Type:
316L
Maximum Temperature:
450
NSF Certified:
No
Product Type:
Outlet Cap
Valve Body Material:
316 Stainless Steel