1-1/2 in. x 10 ft. Threaded Schedule 40 Seamless Black Carbon Steel Pipe
1-1/2 in. x 10 ft. Threaded Schedule 40 Seamless Black Carbon Steel Pipe
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
All Sizes
Product Details
Product Details
Specifications
- ASTM:
- ASTM A-106 Grade B
- Application:
- Residential
- Coating:
- Black
- End Connection 1:
- Threaded
- End Connection 2:
- Threaded
- End Connections:
- Threaded
- Grade:
- B
- Length:
- 10 ft
- Material:
- Carbon Steel
- Origin:
- Domestic
- Pipe Wall Type:
- Seamless
- PipeTubing Size:
- 1-1/2 in
- Schedule Class:
- 40