1-1/2 x 1-1/4 in. Copper Press x Male Adapter

Part #MPF01180  |  Item #7342164  |  Manufacturer Part #PF 01180

$35.93 EACH
View All Sizes
Packaging Info:
  • Quantity Per 
  • Each: 1
  • Inner pack: 1
  • Case: 55
  • Pallet: 1980
Quantity

Added to your cart. View Cart

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store
All Sizes
Sizes
Price
Qty
Actions
  • 1/2 in x 3/4 in

    Part #MPF01130 | Mfr. Part #PF 01130

    Call for Pricing
    Call for Pricing
    Call us for price
    $7.12 /EACH

    Added to your cart. View Cart
  • 1/2 in

    Part #MPF01131 | Mfr. Part #PF 01131

    Call for Pricing
    Call for Pricing
    Call us for price
    $3.39 /EACH

    Added to your cart. View Cart
  • 3/4 in

    Part #MPF01146 | Mfr. Part #PF 01146

    Call for Pricing
    Call for Pricing
    Call us for price
    $6.08 /EACH

    Added to your cart. View Cart
  • 1 in

    Part #MPF01163 | Mfr. Part #PF 01163

    Call for Pricing
    Call for Pricing
    Call us for price
    $11.36 /EACH

    Added to your cart. View Cart
  • 1-1/4 in x 1-1/2 in

    Part #MPF01170 | Mfr. Part #PF 01170

    Call for Pricing
    Call for Pricing
    Call us for price
    $28.61 /EACH

    Added to your cart. View Cart
  • 1-1/4 in

    Part #MPF01171 | Mfr. Part #PF 01171

    Call for Pricing
    Call for Pricing
    Call us for price
    $24.35 /EACH

    Added to your cart. View Cart
  • 1-1/2 in x 1-1/4 in

    Part #MPF01180 | Mfr. Part #PF 01180

    Call for Pricing
    Call for Pricing
    Call us for price
    $35.93 /EACH

    Added to your cart. View Cart

Product Details

Lead Law Compliant

Documents

Specifications

ANSI Specifications: ANSI 372, ANSI 61

ASME Specifications: ASME B16.51

CSA Certified: CSA TIL MSE 13

Clean Bagged: No

End Connection 1: Press

End Connection 2: MNPT

End Connections: Press x MNPT

FM Approved: No

Fire Suppression System Rated: No

Fitting Size 1: 1-1/2 in

Fitting Size 2: 1-1/4 in

Fitting Sizes: 1-1/2 in x 1-1/4 in

Fitting Type: Reducing

IAPMO Listed: Yes

Lead Law Compliant: Yes

Length: 2-37/50 in

Material: Copper Press

Maximum Pressure: 200 psi

Maximum Temperature: 250

Minimum Temperature: -20

NSF Certified: Yes

NSF Specifications: NFS 372, NSF 61

Type: MPF01180

UL Listed: No