1-1/2 x 1-1/4 in. ABS DWV Slip Joint Female Trap Adapter with Washer & Polyethylene Nut

You last purchased this on
 

1-1/2 x 1-1/4 in. ABS DWV Slip Joint Female Trap Adapter with Washer & Polyethylene Nut

This product requires certification to purchase.
You last purchased this on
 

1-1/2 x 1-1/4 in. ABS DWV Slip Joint Female Trap Adapter with Washer & Polyethylene Nut

  • Fast #
  • Part #ADWVFTAPNJH
  • Item #5027
  • Manufacturer Part #ABS 00104P 0600
5 out of 5 Customer Rating
This product requires certification to purchase.

The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

All Sizes


Frequently Purchased Together

Product Details

  • For sanitary drain, waste, and vent (DWV), sewer and storm drainage applications
  • Not intended for pressure use
  • Manufacturer may vary by location
  • With plastic nut
  • Requires Certification

Specifications

ANSI:
ANSI B16.5
ASTM:
ASTM D-3965, ASTM D-2661, ASTM D-3311
Application:
Non-pressure Applications
Color Finish Category:
Blacks
Color Finish Name:
Black
End Connection 1:
Hub
End Connection 2:
OD Tube
End Connections:
Hub x OD Tube
Fitting Size 1:
1-1/2 in
Fitting Size 2:
1-1/4 in
Fitting Sizes:
1-1/2 in x 1-1/4 in
Fitting Type:
Trap Adapter
Material:
Plastic
Material Type:
ABS DWV
Maximum Temperature:
140
Minimum Temperature:
32
NSF:
NSF 14
NSF Certified:
Yes
Origin:
Domestic
Pressure - Maximum:
150 psi
Schedule Class:
40
Temperature Range:
32 to 140 Deg F