This product requires certification to purchase.

1-1/2 x 1-1/4 in. 3000# 316L Stainless Steel Insert

1-1/2 x 1-1/4 in. 3000# 316L Stainless Steel Insert

  • Fast #
  • Part #IS6L3SIJH
  • Item #205144
  • Manufacturer Part #SW3680D-2420
4.5 out of 5 Customer Rating

1-1/2 x 1-1/4 in. 3000# 316L Stainless Steel Insert

  • Fast #
  • Part #IS6L3SIJH
  • Item #205144
  • Manufacturer Part #SW3680D-2420
4.5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Box: 40 Pallet: 2400
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

All Sizes


Product Details

Product Details

  • Requires Certification

Specifications

Clean Bagged:
No
Fitting Type:
Insert, Reducing
Material:
Stainless Steel
Material Type:
316L
Origin:
Global
Pressure Class:
3000#
Proposition 65:
WARNING: Cancer and Reproductive Harm WWW.p65warnings.ca.gov