1-1/2 x 1/2 in. MNPT x FNPT 150# Reducing Global 304 Stainless Steel Bushing
1-1/2 x 1/2 in. MNPT x FNPT 150# Reducing Global 304 Stainless Steel Bushing
Package Quantity Info:
Each: 1 Inner Pack: 25 Case: 75 Pallet: 3624-
Pick Up Not AvailableNot available in OH
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in OH
All Sizes
Product Details
Product Details
- Manufacturer may vary by location
Specifications
- Application:
- Residential
- Clean Bagged:
- No
- End Connection 1:
- MNPT
- End Connection 2:
- FNPT
- End Connections:
- MNPT x FNPT
- FM Approved:
- No
- Fitting Size 1:
- 1-1/2
- Fitting Size 2:
- 1/2
- Fitting Sizes:
- 1-1/2 in x 1/2 in
- Fitting Type:
- Reducing
- IAPMO Listed:
- No
- MSS:
- MSS SP-114
- Material:
- Stainless Steel
- Material Type:
- 304
- Origin:
- Global
- Pressure Class:
- 150#
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- UL Listed:
- No