This product requires certification to purchase.

1-1/2 x 3/4 in. Copper Coupling (Clean & Bagged)

1-1/2 x 3/4 in. Copper Coupling (Clean & Bagged)

  • Fast #
  • Part #CBCRCJF
  • Item #440441
  • Manufacturer Part #9002150CB
5 out of 5 Customer Rating

1-1/2 x 3/4 in. Copper Coupling (Clean & Bagged)

  • Fast #
  • Part #CBCRCJF
  • Item #440441
  • Manufacturer Part #9002150CB
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 5 Pallet: 1200
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Available
    Available for immediate shipment
    Shipping Not Available
    Not available in OH

All Sizes


Product Details

Product Details

  • Dezincification resistant
  • Requires Certification

Specifications

ANSI:
ANSI B16.22
ASME:
ASME B16.22
ASTM:
ASTM B-75
CSA Certified:
CSA B125
Clean Bagged:
Yes
Diameter - Outside:
6-1/8 in
End Connection 1:
Female Sweat
End Connection 2:
Female Sweat
End Connections:
Female Sweat
FM Approved:
No
Fitting Size 1:
1-1/2
Fitting Size 2:
3/4
Fitting Sizes:
1-1/2 in x 3/4 in
Fitting Type:
Coupling
Length:
2-11/50
Material:
Wrot Copper
Maximum Temperature:
400
NSF:
NSF 61
NSF Certified:
Yes
Pressure - Maximum:
408 psi
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65warnings.ca.gov
UPC:
039923300980
Weight:
0.2