This product requires certification to purchase.

1-1/2 x 3/8 in. Threaded 150# Black Malleable Iron Reducing Coupling

1-1/2 x 3/8 in. Threaded 150# Black Malleable Iron Reducing Coupling

  • Fast #
  • Part #IBRCJC
  • Item #1774437
  • Manufacturer Part #MN-MBCPR0702
4 out of 5 Customer Rating

1-1/2 x 3/8 in. Threaded 150# Black Malleable Iron Reducing Coupling

  • Fast #
  • Part #IBRCJC
  • Item #1774437
  • Manufacturer Part #MN-MBCPR0702
4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

All Sizes


Product Details

Product Details

  • Requires Certification

Documents


Specifications

ASME:
ASME B16.14, ASME B16.3
Coating:
Black
Fitting Size 1:
1-1/2 in
Fitting Size 2:
3/8 in
Fitting Sizes:
1-1/2 in x 3/8 in
Fitting Type:
Coupling, Reducing
Material:
Malleable Iron
Origin:
Global
Pressure Class:
150#
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
UL Listed:
Yes
UPC:
082647034747